LEADER

LEADER Ring Joint OC 316L R65 ASME B16.20 API 6A

  • ERIKS:11546511
Image 1
Save to list

€189.21/ pieceexcl. VAT

€228.94incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R65
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
16 in
Nominal diameter (API)
16.3/4 in
Height
15.9 mm
Width
11.13 mm
Inner Diameter
458.77 mm
Pitch circle
469.9 mm
Outer Diameter
481.03 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C