LEADER

LEADER Ring Joint OC 316L R64 ASME B16.20

  • ERIKS:15049974
Image 1
Save to list

€160.29/ pieceexcl. VAT

€193.95incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R64
Nominal diameter (ASME)
16 in
Outer Diameter
461.98 mm
Pitch circle
454.03 mm
Inner Diameter
446.08 mm
Width
7.95 mm
Height
12.7 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C