

€162.69/ pieceexcl. VAT
€196.85incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R61 |
Nominal diameter (ASME) | 14 in |
Pitch circle | 419.1 mm |
Inner Diameter | 407.97 mm |
Width | 11.13 mm |
Outer Diameter | 430.23 mm |
Height | 15.9 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |