LEADER

LEADER Ring Joint OC 316L R57 ASME B16.20 API 6A

  • ERIKS:11283520
Image 1
Save to list

€86.80/ pieceexcl. VAT

€105.03incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R57
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
12 in
Nominal diameter (API)
13.5/8 in
Height
15.9 mm
Width
11.13 mm
Outer Diameter
392.13 mm
Pitch circle
381 mm
Inner Diameter
369.87 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C