

€392.60/ pieceexcl. VAT
€475.05incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R55 |
Nominal diameter (ASME) | 10 in |
Outer Diameter | 371.48 mm |
Height | 34.9 mm |
Width | 28.58 mm |
Pitch circle | 342.9 mm |
Inner Diameter | 314.32 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |