LEADER

LEADER Ring Joint OC 316L R53 ASME B16.20 API 6A

  • ERIKS:11926959
Image 1
Save to list

€72.57/ pieceexcl. VAT

€87.81incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R53
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
10 in
Nominal diameter (API)
11 in
Width
11.13 mm
Outer Diameter
334.98 mm
Height
15.9 mm
Pitch circle
323.85 mm
Inner Diameter
312.72 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C