

€92.82/ pieceexcl. VAT
€112.31incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R52 |
Nominal diameter (ASME) | 10 in |
Outer Diameter | 312.75 mm |
Inner Diameter | 296.85 mm |
Pitch circle | 304.8 mm |
Height | 12.7 mm |
Width | 7.95 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |