

€59.26/ pieceexcl. VAT
€71.70incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R43 |
Nominal diameter (ASME) | 6 in |
Inner Diameter | 185.73 mm |
Height | 12.7 mm |
Pitch circle | 193.68 mm |
Outer Diameter | 201.63 mm |
Width | 7.95 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |