LEADER

LEADER Ring Joint OC 316L R42 ASME B16.20

  • ERIKS:15049971
Image 1
Save to list

€113.22/ pieceexcl. VAT

€137.00incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R42
Nominal diameter (ASME)
5 in
Inner Diameter
171.45 mm
Outer Diameter
209.55 mm
Pitch circle
190.5 mm
Height
23.9 mm
Width
19.05 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C