LEADER

LEADER Ring Joint OC 316L R41 ASME B16.20 API 6A

  • ERIKS:11926958
Image 1
Save to list

€42.28/ pieceexcl. VAT

€51.16incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R41
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
5 in
Width
11.13 mm
Pitch circle
180.98 mm
Outer Diameter
192.11 mm
Height
15.9 mm
Inner Diameter
169.85 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C