LEADER

LEADER Ring Joint OC 316L R39 ASME B16.20 API 6A

  • ERIKS:11137005
Image 1
Save to list

€31.67/ pieceexcl. VAT

€38.32incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R39
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
4 in
Nominal diameter (API)
4.1/16 in
Height
15.9 mm
Width
11.13 mm
Outer Diameter
173.06 mm
Inner Diameter
150.8 mm
Pitch circle
161.93 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C