LEADER

LEADER Ring Joint OC 316L R37 ASME B16.20 API 6A

  • ERIKS:11301864
Image 1
Save to list

€32.84/ pieceexcl. VAT

€39.74incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R37
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
4 in
Nominal diameter (API)
4.1/16 in
Height
15.9 mm
Pitch circle
149.23 mm
Width
11.13 mm
Outer Diameter
160.36 mm
Inner Diameter
138.1 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C