

€50.34/ pieceexcl. VAT
€60.91incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R36 |
Nominal diameter (ASME) | 4 in |
Width | 7.95 mm |
Inner Diameter | 141.28 mm |
Outer Diameter | 157.18 mm |
Pitch circle | 149.23 mm |
Height | 12.7 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |