LEADER

LEADER Ring Joint OC 316L R28 ASME B16.20

  • ERIKS:15049965
Image 1
Save to list

€48.09/ pieceexcl. VAT

€58.19incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R28
Nominal diameter (ASME)
2.1/2 in
Inner Diameter
98.43 mm
Height
17.5 mm
Pitch circle
111.13 mm
Outer Diameter
123.83 mm
Width
12.7 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C