LEADER

LEADER Ring Joint OC 316L R24 ASME B16.20 API 6A

  • ERIKS:11235729
Image 1
Save to list

€19.18/ pieceexcl. VAT

€23.21incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R24
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
2 in
Nominal diameter (API)
2 in
Outer Diameter
106.38 mm
Width
11.13 mm
Height
15.9 mm
Pitch circle
95.25 mm
Inner Diameter
84.12 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C