LEADER

LEADER Ring Joint OC 316L R23 ASME B16.20 API 6A

  • ERIKS:11272109
Image 1
Save to list

€15.86/ pieceexcl. VAT

€19.19incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R23
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
1.1/2 in
Nominal diameter (API)
2.1/16 in
Height
15.9 mm
Outer Diameter
93.68 mm
Width
11.13 mm
Pitch circle
82.55 mm
Inner Diameter
71.42 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C