LEADER

LEADER Ring Joint OC 316L R21 ASME B16.20

  • ERIKS:12105817
Image 1
Save to list

€22.34/ pieceexcl. VAT

€27.03incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R21
Nominal diameter (ASME)
1.1/4 in
Pitch circle
72.24 mm
Outer Diameter
83.37 mm
Inner Diameter
61.11 mm
Height
15.9 mm
Width
11.13 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C