

€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R17 |
Nominal diameter (ASME) | 1.1/4 in |
Width | 7.95 mm |
Height | 12.7 mm |
Outer Diameter | 65.1 mm |
Inner Diameter | 49.2 mm |
Pitch circle | 57.15 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |