LEADER

LEADER Ring Joint OC 316L R13 ASME B16.20

  • ERIKS:11272105
Image 1
Save to list

€10.86/ pieceexcl. VAT

€13.14incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R13
Nominal diameter (ASME)
1/2 in
Width
7.95 mm
Height
12.7 mm
Pitch circle
42.88 mm
Outer Diameter
50.83 mm
Inner Diameter
34.93 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C