

€2,388.74/ pieceexcl. VAT
€2,890.38incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R104 |
Nominal diameter (ASME) | 34 in |
Width | 34.93 mm |
Height | 41.3 mm |
Pitch circle | 965.2 mm |
Outer Diameter | 1000.13 mm |
Inner Diameter | 930.27 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |