

€1,358.64/ pieceexcl. VAT
€1,643.95incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R101 |
Nominal diameter (ASME) | 28 in |
Width | 31.75 mm |
Height | 38.1 mm |
Pitch circle | 800.1 mm |
Inner Diameter | 768.35 mm |
Outer Diameter | 831.85 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |