LEADER

LEADER Ring Joint 316L RX91 ASME B16.20 API 6A

  • ERIKS:15049959
Image 1
Save to list

€393.01/ pieceexcl. VAT

€475.54incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX91
Approval according to
API 6A (ISO 10423)
Height
45.24 mm
Outer Diameter
286.94 mm
Inner Diameter
226.58 mm
Width
30.18 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C