

€77.78/ pieceexcl. VAT
€94.11incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX89 |
Approval according to | API 6A (ISO 10423) |
Outer Diameter | 129.77 mm |
Width | 18.26 mm |
Inner Diameter | 93.25 mm |
Height | 31.75 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |