LEADER

LEADER Ring Joint 316L RX87 ASME B16.20 API 6A

  • ERIKS:15049955
Image 1
Save to list

€56.15/ pieceexcl. VAT

€67.94incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX87
Approval according to
API 6A (ISO 10423)
Inner Diameter
82.93 mm
Height
28.58 mm
Outer Diameter
113.11 mm
Width
15.09 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C