LEADER

LEADER Ring Joint 316L RX86 ASME B16.20 API 6A

  • ERIKS:15049954
Image 1
Save to list

€49.57/ pieceexcl. VAT

€59.98incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX86
Approval according to
API 6A (ISO 10423)
Inner Diameter
73.4 mm
Height
28.58 mm
Width
15.09 mm
Outer Diameter
103.58 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C