LEADER

LEADER Ring Joint 316L RX85 ASME B16.20 API 6A

  • ERIKS:15049953
Image 1
Save to list

€37.84/ pieceexcl. VAT

€45.79incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX85
Approval according to
API 6A (ISO 10423)
Outer Diameter
90.09 mm
Inner Diameter
63.11 mm
Height
28.58 mm
Width
13.49 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C