LEADER

LEADER Ring Joint 316L RX84 ASME B16.20 API 6A

  • ERIKS:15049952
Image 1
Save to list

€28.66/ pieceexcl. VAT

€34.68incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX84
Approval according to
API 6A (ISO 10423)
Width
11.91 mm
Inner Diameter
50.4 mm
Outer Diameter
74.22 mm
Height
25.4 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C