LEADER

LEADER Ring Joint 316L RX73 ASME B16.20 API 6A

  • ERIKS:11188912
Image 1
Save to list

€468.33/ pieceexcl. VAT

€566.68incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX73
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
21.1/4 in
Height
31.75 mm
Width
13.49 mm
Outer Diameter
596.11 mm
Inner Diameter
569.13 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C