LEADER

LEADER Ring Joint 316L RX57 ASME B16.20 API 6A

  • ERIKS:11074971
Image 1
Save to list

€144.38/ pieceexcl. VAT

€174.70incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX57
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
13.5/8 in
Height
25.4 mm
Width
11.91 mm
Outer Diameter
391.72 mm
Inner Diameter
367.9 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C