LEADER

LEADER Ring Joint 316L RX53 ASME B16.20 API 6A

  • ERIKS:12224704
Image 1
Save to list

€120.46/ pieceexcl. VAT

€145.76incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX53
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
11 in
Width
11.91 mm
Height
25.4 mm
Outer Diameter
334.57 mm
Inner Diameter
310.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C