LEADER

LEADER Ring Joint 316L RX50 ASME B16.20 API 6A

  • ERIKS:12643236
Image 1
Save to list

€146.12/ pieceexcl. VAT

€176.81incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX50
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
9 in
Width
16.67 mm
Height
31.75 mm
Outer Diameter
283.36 mm
Inner Diameter
250.02 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C