LEADER

LEADER Ring Joint 316L RX46 ASME B16.20 API 6A

  • ERIKS:11386464
Image 1
Save to list

€80.78/ pieceexcl. VAT

€97.74incl. VAT

45 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX46
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
7.1/16 in
Height
28.58 mm
Width
13.49 mm
Outer Diameter
222.25 mm
Inner Diameter
195.27 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C