

€78.85/ pieceexcl. VAT
€95.41incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX44 |
Approval according to | API 6A (ISO 10423) |
Height | 25.4 mm |
Width | 11.91 mm |
Outer Diameter | 204.39 mm |
Inner Diameter | 180.57 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |