LEADER

LEADER Ring Joint 316L RX39 ASME B16.20 API 6A

  • ERIKS:11060840
Image 1
Save to list

€45.24/ pieceexcl. VAT

€54.74incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX39
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
4.1/16 in
Height
25.4 mm
Outer Diameter
172.64 mm
Width
11.91 mm
Inner Diameter
148.82 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C