LEADER

LEADER Ring Joint 316L RX31 ASME B16.20 API 6A

  • ERIKS:12643234
Image 1
Save to list

€41.92/ pieceexcl. VAT

€50.72incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX31
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
3.1/8 in
Width
11.91 mm
Height
25.4 mm
Outer Diameter
134.54 mm
Inner Diameter
110.72 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C