LEADER

LEADER Ring Joint 316L RX27 ASME B16.20 API 6A

  • ERIKS:11127108
Image 1
Save to list

€36.11/ pieceexcl. VAT

€43.69incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX27
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
2.9/16 in
Height
25.4 mm
Outer Diameter
118.26 mm
Width
11.91 mm
Inner Diameter
94.44 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C