

€27.90/ pieceexcl. VAT
€33.76incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX24 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 2.1/16 in |
Height | 25.4 mm |
Outer Diameter | 105.97 mm |
Width | 11.91 mm |
Inner Diameter | 82.15 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |