LEADER

LEADER Ring Joint 316L RX23 ASME B16.20 API 6A

  • ERIKS:12216554
Image 1
Save to list

€28.31/ pieceexcl. VAT

€34.26incl. VAT

39 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX23
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
2.1/16 in
Outer Diameter
93.27 mm
Width
11.91 mm
Height
25.4 mm
Inner Diameter
69.45 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C