

€51.56/ pieceexcl. VAT
€62.39incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX215 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 4.1/16 in |
Height | 25.4 mm |
Width | 11.91 mm |
Outer Diameter | 140.89 mm |
Inner Diameter | 117.07 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |