LEADER

LEADER Ring Joint 316L RX201 ASME B16.20 API 6A

  • ERIKS:15049931
Image 1
Save to list

€11.37/ pieceexcl. VAT

€13.76incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX201
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
1.3/8 in
Width
5.74 mm
Outer Diameter
51.46 mm
Inner Diameter
39.98 mm
Height
11.3 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C