LEADER

LEADER Ring Joint 316L BX303 ASME B16.20 API 6A

  • ERIKS:15049929
Image 1
Save to list

€941.82/ pieceexcl. VAT

€1,139.60incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX303
Approval according to
API 6A (ISO 10423)
Inner Diameter
818.81 mm
Height
37.95 mm
Width
16.97 mm
Outer Diameter
852.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C