LEADER

LEADER Ring Joint 316L BX172 ASME B16.20 API 6A

  • ERIKS:15049928
Image 1
Save to list

€125.97/ pieceexcl. VAT

€152.42incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX172
Approval according to
API 6A (ISO 10423)
Outer Diameter
333.07 mm
Width
14.22 mm
Inner Diameter
304.63 mm
Height
14.22 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C