LEADER

LEADER Ring Joint 316L BX170 ASME B16.20 API 6A

  • ERIKS:15049926
Image 1
Save to list

€85.94/ pieceexcl. VAT

€103.99incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX170
Approval according to
API 6A (ISO 10423)
Width
14.22 mm
Outer Diameter
218.03 mm
Inner Diameter
189.59 mm
Height
14.22 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C