LEADER

LEADER Ring Joint 316L BX169 ASME B16.20 API 6A

  • ERIKS:11060833
Image 1
Save to list

€38.30/ pieceexcl. VAT

€46.34incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX169
Approval according to
API 6A (ISO 10423)
Outer Diameter
173.51 mm
Width
12.93 mm
Height
15.85 mm
Inner Diameter
147.65 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C