LEADER

LEADER Ring Joint 316L BX167 ASME B16.20 API 6A

  • ERIKS:15049924
Image 1
Save to list

€658.00/ pieceexcl. VAT

€796.18incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX167
Approval according to
API 6A (ISO 10423)
Height
35.87 mm
Width
13.11 mm
Outer Diameter
759.36 mm
Inner Diameter
733.14 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C