LEADER

LEADER Ring Joint 316L BX166 ASME B16.20 API 6A

  • ERIKS:12188225
Image 1
Save to list

€694.06/ pieceexcl. VAT

€839.81incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX166
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
21.1/4 in
Width
26.14 mm
Height
32.03 mm
Outer Diameter
640.03 mm
Inner Diameter
587.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C