LEADER

LEADER Ring Joint 316L BX165 ASME B16.20 API 6A

  • ERIKS:11188906
Image 1
Save to list

€574.26/ pieceexcl. VAT

€694.85incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX165
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
21.1/4 in
Width
18.49 mm
Height
32.03 mm
Outer Diameter
624.71 mm
Inner Diameter
587.73 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C