LEADER

LEADER Ring Joint 316L BX164 ASME B16.20 API 6A

  • ERIKS:11116799
Image 1
Save to list

€571.10/ pieceexcl. VAT

€691.03incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX164
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
18.3/4 in
Width
24.59 mm
Height
30.1 mm
Outer Diameter
570.46 mm
Inner Diameter
521.28 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C