LEADER

LEADER Ring Joint 316L BX162 ASME B16.20 API 6A

  • ERIKS:11188904
Image 1
Save to list

€206.19/ pieceexcl. VAT

€249.49incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX162
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
16.3/4 in
Width
14.22 mm
Height
14.22 mm
Outer Diameter
475.49 mm
Inner Diameter
447.05 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C