

€156.32/ pieceexcl. VAT
€189.15incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX160 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 13.5/8 in |
Outer Diameter | 402.59 mm |
Width | 13.74 mm |
Height | 23.83 mm |
Inner Diameter | 375.11 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |